DESCRIPTION

  • Black steel
  • Iron pipe size

PROFLO® 6 in. 10 Gauge Black Steel Wire Pipe Hook

PF200SU10

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
1/2 in
Gauge
10
Length
6 in
Material
Steel