DESCRIPTION

  • Copper Plated
  • Copper tube size

PROFLO 6 in. 10 Gauge Copper Clad Wire Pipe Hook

PF200CU10

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Coating
Copper
Color Finish
Copper
Fits Pipe Size
1/2 in
Gauge
10
Length
6 in