DESCRIPTION

  • Fits SCH 40 pipe

PROFLO® 6 in. ABS x Bell Trap Drain

PF42920

Fits Pipe Size:

1-1/2 in - 2 in

SPECIFICATIONS

Drain Opening
2 in
Fits Pipe Size
1-1/2 in - 2 in
Height
3-3/4 in
Material
Plastic
Material Type
ABS
Width
6 in

Starting at
$11.27
EACH
  • QUANTITY