6 in. IPS Straight PVC and Rubber Compression Coupling

You last purchased this on
 
PROFLO®

6 in. IPS Straight PVC and Rubber Compression Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

6 in. IPS Straight PVC and Rubber Compression Coupling

  • Fast #
  • Part #PFPCCU
  • Item #225074
  • Manufacturer Part #P600UU
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • PVC body and nuts with rubber gaskets
  • For cold water use only
  • Iron pipe size
  • Pipe ends must be restrained
  • Requires Certification

Specifications

Application:
Water
Clean Bagged:
No
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Plastic, Rubber
Material Type:
PVC
NSF Certified:
No
Pressure - Maximum:
125 psi
Type:
PFPCCNU
WaterSense Labeled:
No