6 in. Black Rubber Test Cap
6 in. Black Rubber Test Cap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Used to test cast iron or SCH 40 pipe
- Allows testing of flow and drainage of water
- Heavy duty rubber cap with stainless steel clamp
- Versatile one-piece unit including hose bibb
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Test Cap
- Material:
- Plastic
- Material Type:
- Rubber
- Schedule Class:
- 40
- WaterSense Labeled:
- No