6 in. Black Rubber Test Cap

You last purchased this on
 
PROFLO®

6 in. Black Rubber Test Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

6 in. Black Rubber Test Cap

  • Fast #
  • Part #PFETCU
  • Item #2380290
  • Manufacturer Part #FETCU
3.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Must install with torque wrench not exceeding 60 in-lbs
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Clean Bagged:
No
End Connection 1:
Clamp
End Connections:
Clamp
Fits Pipe Size:
6 in
Fitting Type:
Test Cap
IAPMO Listed -:
No
Material:
Plastic
Pressure - High:
30
Torque (In-Lbs):
60 in-lbs
WaterSense Labeled:
No