DESCRIPTION

  • Required accessory: PFS42 - 1/2" IPS sure grip flange
  • Shower arm only

PROFLO® 6 in. Shower Arm

PFS40

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Length
6 in
Material
Brass
Size
1/2 in
WaterSense Labeled
No

Starting at
$9.55
EACH
  • QUANTITY