6 x 9 in. Plastic Access Panel in White
6 x 9 in. Plastic Access Panel in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Plastic construction
- Door and frame can be painted or wallpapered
- Removable door
- Color/Finish: White
- Includes: 1-1/2" frame around door, pull back tabs and locator holes for easy installation
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- Insulated:
- No
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Panel Door Plate Type:
- Access Panel
- Size:
- 6 in x 9 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 9 in