This product requires certification to purchase.

6 in. Standard No Hub Couplings

PROFLO®

6 in. Standard No Hub Couplings

  • Fast #
  • Part #PFINHCU
  • Item #7627586
  • Manufacturer Part #6222F6P
5 out of 5 Customer Rating
Brand image
PROFLO®

6 in. Standard No Hub Couplings

  • Fast #
  • Part #PFINHCU
  • Item #7627586
  • Manufacturer Part #6222F6P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • The PROFLO import standard no-hub coupling conforms to CISPI 310 and ASTM C1277
  • Band and housing type 301 AISI stainless steel
  • Screw type 300 Series AISI stainless steel 5/16 in hex head
  • Shield type 301 AISI stainless steel corrugated, thickness of 0.007 in
  • Gasket made from an elastomeric compound that meets ASTM C-564
  • 4 clamps per coupling
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Fitting Type
Straight, Standard
Material
Stainless Steel, Rubber
Material Type
301, 305, Elastomer
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASTM
ASTM C-564, ASTM C-1277, ASTM C1277-2018
FM Approved
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
781889358597