PROFLO®

6 x 1-1/2 in. 18 ga Studding Guard

Part #PF530JU  |  Manufacturer Part #5306

Gauge:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Steel self-nailing safety plates

Specifications

Gauge: 18

Length: 6 in

Material: Steel

Type: PF530JU

Width: 1-1/2 in