6 x 4 in. Threaded x Threaded Dielectric Nipple
6 x 4 in. Threaded x Threaded Dielectric Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Metal to Metal design
- IAPMO/UPC listed
- Polypropylene plastic liner
- NSF/ANSI 61, NSF/ANSI 372
- ASTM F1545-15 and ASTM A53 Grade B
- Max Pressure: 300 psi
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-2016, ANSI 372-2016
- ASTM:
- ASTM A-53, ASTM F-1545
- CARB OTC LEED Compliant:
- No
- Coating:
- Zinc Plated
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 4 in x 6 in
- Fitting Type:
- Dielectric Nipple
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- MA Approved -:
- Yes
- Maximum Temperature:
- 230
- NSF:
- NSF 61-2016, NSF 372-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Type:
- PFXDNTPU
- WaterSense Labeled:
- No