6 x 6 in. Grooved x Grooved Dielectric Nipple

You last purchased this on
 
PROFLO®

6 x 6 in. Grooved x Grooved Dielectric Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

6 x 6 in. Grooved x Grooved Dielectric Nipple

  • Fast #
  • Part #PFXDNGUU
  • Item #4881287
  • Manufacturer Part #PFXDNGUU
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Polypropylene plastic liner
  • Metal to metal design
  • Zinc plated
  • NSF/ANSI 61, NSF/ANSI 372
  • Grade 65-45-12 compliant
  • IAPMO/UPC listed
  • Max Pressure: 300 psi
  • Max Temperature: 230°F
  • ASTM F1545-15 and ASTM A536
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-2016, ANSI 372-2016
CARB OTC LEED Compliant:
No
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Dielectric Nipple
GSA Approved:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Temperature:
230
NSF:
NSF 61-2016, NSF 372-2016
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Type:
PFXDNGUU
WaterSense Labeled:
No