5 x 40 ft. 40 mil Grey PVC Shower Pan Liner

You last purchased this on
 
PROFLO®

5 x 40 ft. 40 mil Grey PVC Shower Pan Liner

  • Fast #
  • Part #PF40S40
  • Item #310286
  • Manufacturer Part #F40S40
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

5 x 40 ft. 40 mil Grey PVC Shower Pan Liner

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Primarily used for lining ceramic, marble or terrazzo tile shower floors
  • Sold by linear foot
  • Constructed of PVC sheet
  • Made in the USA
  • UPC/IAPMO listed
  • Requires Certification

Specifications

ASTM:
ASTM D4551-12, ASTM D4551-2017
Cover Color Finish:
Black
Length:
40 ft
MA Approved -:
No
Material:
Plastic
Material Type:
PVC
Size:
5 ft x 40 ft
Thickness:
40 mil
WaterSense Labeled:
No
Width:
5 ft