60 psi Pressure Gauge

You last purchased this on
 
PROFLO®

60 psi Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

60 psi Pressure Gauge

  • Fast #
  • Part #PFPG60K
  • Item #4116189
  • Manufacturer Part #PFPG60K
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Steel case
  • End Connection: 1/4" NPT brass lower mount
  • Dual scale (psi/kPa)
  • Max Temperature: 158°F
  • Working Temperature Range: -4°F-140°F
  • Requires Certification

Documents


Specifications

Application:
Residential
Diameter:
2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MA Approved -:
No
Material:
Brass
Maximum Temperature:
140
Minimum Temperature:
-4
NSF Certified:
No
Pressure - High:
60
Pressure - Low:
0
Pressure Class:
60#
Temperature Range:
-4 to 140 Deg F