DESCRIPTION
- Full length support pad
- Full length tile flange
- High gloss, stain resistant porcelain finish
- Integral molded leveling feet
- Non-skid bottom surface
- Standard rough-in
- Upgraded heat retention and sound absorption
PROFLO® Cleburne 60 x 30 in. 3-Wall Alcove Bathtub with Left-Hand Drain
PFB14LSBS
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Collection
- Cleburne
- Color Finish
- Biscuit
- Color Finish Category
- Neutrals
- Depth
- 13-3/8 in
- Drain Location
- Left
- Height
- 14-1/4 in
- Installation Type
- 3 Wall Alcove
- Length
- 60 in
- Material
- Steel
- Width
- 30 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday