DESCRIPTION

  • Full length support pad
  • Full length tile flange
  • High gloss, stain resistant porcelain finish
  • Integral molded leveling feet
  • Non-skid bottom surface
  • Standard rough-in
  • Upgraded heat retention and sound absorption

PROFLO® Cleburne 60 x 30 in. 3-Wall Alcove Bathtub with Right-Hand Drain

PFB14RSBS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Cleburne
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
13-3/8 in
Drain Location
Right
Height
14-1/4 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Steel
Width
30 in

Starting at
Call for Pricing
  • QUANTITY