DESCRIPTION

  • 60" x 30" x 16 1/4"
  • Above floor rough-in
  • Alcove installation
  • Enameled steel
  • Full length support pad
  • Full length tile flange with continuous corners
  • High-gloss, stain resistant porcelain finish
  • Non-skid bottom
  • Non-skid bottom surface

PROFLO® Folsom 60 x 30 in. Alcove Bathtub with Left-Hand Drain

PFB16LBO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Folsom
Color Finish
Bone
Color Finish Category
Neutrals
Depth
13-1/4 in
Drain Location
Left
Height
16-5/8 in
Installation Type
Alcove
Length
60 in
Material
Steel
Width
30 in

Starting at
Call for Pricing
  • QUANTITY