DESCRIPTION

  • Alcove installation
  • Enameled steel
  • Foam bottom support pad
  • Full length tile flange with continuous corners
  • High gloss, stain-resistant porcelain finish
  • Non-skid bottom surface
  • Standard rough-in bottom

PROFLO® 60 x 30 x 14-1/4 in. Left-Hand Bath Tub

PFB14L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
14-1/4 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Enameled Steel
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY