DESCRIPTION

  • Above floor rough-in
  • Alcove installation
  • Enameled steel
  • Full length support pad
  • Full length tile flange with continuous corners
  • High-gloss, stain resistant porcelain finish
  • Non-skid bottom surface

PROFLO® 60 x 30 x 16-1/4 in. Left-Hand Above Floor Rough Bath Tub

PFB16L

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
16-1/4 in
Installation Type
Alcove
Length
60 in
Material
Enameled Steel
Width
30 in

Starting at
Call for Pricing
  • QUANTITY