DESCRIPTION

  • Above floor rough-in
  • Alcove installation
  • Enameled steel
  • Foam bottom support pad
  • Full length tile flange with continuous corners
  • High-gloss, stain resistant porcelain finish
  • Non-skid bottom surface
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 60 x 30 x 16-1/4 in. Right-Hand Above Floor Rough Bath Tub

PFB16R

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
16-1/4 in
Installation Type
Alcove
Length
60 in
Material
Enameled Steel
Width
30 in

Starting at
Call for Pricing
  • QUANTITY