DESCRIPTION

  • Integral arm rests
  • Textured slip-resistant bottom

PROFLO® 60 x 32 in. Drop-In Acrylic Bath Tub

PFS6032A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
40 gal
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Drain Location
End
Height
19-1/2 in
IAPMO Listed
Yes
Installation Type
Drop-In
Length
60 in
Material
Acrylic
Width
32 in

Starting at
Call for Pricing
  • QUANTITY