DESCRIPTION

  • Air activated on/off switch
  • Drop-in installation
  • Durable, easy-care acrylic construction
  • End drain
  • Prewired for simple plug-in installation
  • Six power jets
  • Textured slip-resistant bottom

PROFLO® 60 x 32 in. Drop-In Whirlpools with Reversible Drain

PFWPLUSA6032

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
40 gal
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
Height
19-1/2 in
Horsepower
1-1/2 hp
Installation Type
Drop-In
Length
60 in
Material
Acrylic
Number Of Jets
8
Volts
115V
Width
32 in

Starting at
Call for Pricing
  • QUANTITY