DESCRIPTION
- Alcove installation
- Features an integral skirt and integral tile flange
- Forty gal capacity
- Textured slip-resistant bottom
PROFLO® 60 x 32 in. Left-Hand Acrylic Bath Tub with Skirt
PFS6032LSK
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Capacity
- 40 gal
- Color Finish
- White
- Color Finish Category
- Whites
- Configuration
- Soaker
- Drain Location
- Left
- Height
- 19-3/4 in
- IAPMO Listed
- Yes
- Installation Type
- Alcove
- Length
- 60 in
- Material
- Acrylic
- Width
- 32 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday