DESCRIPTION

  • Alcove installation
  • Features an integral skirt and integral tile flange
  • Forty gal capacity
  • Textured slip-resistant bottom

PROFLO® 60 x 32 in. Right-Hand Acrylic Bath Tub with Skirt

PFS6032RSK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
40 gal
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Drain Location
Right
Height
19-3/4 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
Acrylic
Width
32 in

Starting at
Call for Pricing
  • QUANTITY