DESCRIPTION

  • 55 gal capacity
  • Air activated on/off switch
  • Alcove installation
  • Eight high-flow quarter-turn directional and volume adjustable color matched whirlpool jets
  • End drain
  • Features an integral skirt and integral tile flange
  • Measures: 72" x 42" x 19 3/4"
  • Textured slip-resistant bottom

PROFLO® 60 x 36 in. Acrylic Whirlpool with Hydro Jets

PFW6036

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
45 gal
Color Finish
White
Color Finish Category
Whites
Height
20 in
IAPMO Listed
Yes
Installation Type
Drop-In
Length
60 in
Material
Acrylic
Number Of Jets
6
Width
36 in

Starting at
Call for Pricing
  • QUANTITY