DESCRIPTION

  • 45 gal capacity
  • 60" x 36" x 19 1/2"
  • Drop-in installation
  • End drain
  • Integral arm rests
  • On/Off low-profile air switch
  • Silent air induction for quiet operation
  • Textured slip-resistant bottom

PROFLO® 60 x 36 in. Drop-In Whirlpools with Reversible Drain

PFWPLUSA6036

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
45 gal
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
Height
19-1/2 in
Horsepower
1-1/2 hp
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Number Of Jets
8
Volts
115V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY