DESCRIPTION
- Drop-in installation
- End drain
- Forty-five gal capacity
- Integral arm rests
- Textured slip-resistant bottom
PROFLO® 60 x 36 x 19-1/2 in. Acrylic Bath Tub
PFS6036A
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Capacity
- 45 gal
- Color Finish
- White
- Color Finish Category
- Whites
- Configuration
- Soaker
- Drain Location
- End
- Height
- 19-1/2 in
- IAPMO Listed
- Yes
- Installation Type
- Drop-In
- Length
- 60 in
- Material
- Acrylic
- Width
- 36 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday