60 x 36 in. Soaker Alcove Bathtub with Left Drain in Biscuit

This product has been replaced by

PROFLO® Biscuit 60 x 36 in. Soaker Alcove Bathtub in Biscuit
PROFLO® 60 x 36 in. Soaker Alcove Bathtub with Left Drain in Biscuit
Manufacturer Part #PFS6036LSKNBS
You last purchased this on
 
PROFLO®

60 x 36 in. Soaker Alcove Bathtub with Left Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® Biscuit 60 x 36 in. Soaker Alcove Bathtub in Biscuit
PROFLO® 60 x 36 in. Soaker Alcove Bathtub with Left Drain in Biscuit
Manufacturer Part #PFS6036LSKNBS
PROFLO®

60 x 36 in. Soaker Alcove Bathtub with Left Drain in Biscuit

  • Fast #
  • Part #PFS6036LSKBS
  • Item #2150595
  • Manufacturer Part #S6036LSKPLUSBS
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Textured slip-resistant bottom
  • Available in left or right configuration
  • Features an integral skirt and integral tile flange
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
40 gal
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Left
Height:
19-3/4 in
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
Overall Length:
60 in
Overall Width:
36 in
Size:
60 in x 36 in x 19-3/4 in
Width:
36 in