DESCRIPTION

  • 45 gal capacity
  • 60" x 42" x 19 1/2"
  • Drop-in installation
  • End drain
  • Integral arm rests
  • On/Off low-profile air switch
  • Silent air induction for quiet operation
  • Textured slip-resistant bottom

PROFLO® 60 x 42 in. Acrylic Whirlpool Bathtub with Hydro Jets

PFWPLUSA6042

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
45 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
End
Height
19-1/2 in
Horsepower
1-1/2 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Number Of Jets
8
Volts
115V
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY