DESCRIPTION

  • Drop-in installation
  • End drain
  • Forty-five gal capacity
  • Integral arm rests
  • Textured slip-resistant bottom

PROFLO® 60 x 42 in. Drop-In Acrylic Bath Tub

PFS6042A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
45 gal
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Drain Location
End
Height
19-1/2 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY