DESCRIPTION

  • 45 gal capacity
  • 60" x 42" x 19 1/2"
  • Drop-in installation
  • End drain
  • Integral arm rests
  • Optional Accessories: 5ft Removable Skirt: PFSK60
  • Textured slip-resistant bottom

PROFLO® 60 x 42 in. Drop-In Bathtub with Reversible Drain

PFS6042ABS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
45 gal
Color Finish
Biscuit
Color Finish Category
Neutrals
Configuration
Soaker
Drain Location
Reversible
Height
19-1/2 in
Installation Type
Drop-In
Length
60 in
Material
Acrylic
Width
42 in

Starting at
Call for Pricing
  • QUANTITY