DESCRIPTION

  • Textured slip-resistant bottom

PROFLO® 60 x 60 in. Acrylic Corner Bath Tub

PFS6060

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
60 gal
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Drain Location
Center
Height
21 in
IAPMO Listed
Yes
Installation Type
Corner
Length
60 in
Material
Acrylic
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY