DESCRIPTION

  • 6 fully adjustable high flow color matched jets, including lumbar and foot jets
  • Air activated on/off switch
  • Durable easy care acrylic construction
  • Features an integral skirt with access panel and integral tile flange
  • Heater blank for field installation of in line heater
  • Powerful pump and motor - produces 1 1/2 hp
  • Safety suction return
  • Silent air induction for quiet operation
  • Size: 66" x 36" x 19 3/4"
  • Textured slip resistant bottom

PROFLO® 60 x 60 in. Corner Whirlpools

PFWPLUSA6060L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
45 gal
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Height
21 in
Horsepower
1-1/2 hp
Installation Type
Corner
Length
60 in
Material
Acrylic
Number Of Jets
8
Volts
115V
Width
60 in

Starting at
Call for Pricing
  • QUANTITY