PROFLO®

600 Series 8-1/4 in. Slip-Joint Tube in White

Part #PFETP601  |  Item #1894440  |  Manufacturer Part #PFETP601

$2.83 EACH

Length:

8-1/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  100
  • Pallet:  2200
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

4 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • Slip joint adapter
  • Includes nuts and washers
  • Includes TPR washer
  • Polypropylene construction

Specifications

Collection: 600 Series

Color Finish: White

Color Finish Category: Whites

Connection Type: Slip-Joint

Diameter: 1-1/2 in

End Connection 1: Slip Joint

Fitting Size 1: 1-1/2 in

Length: 8-1/4 in

Material: Plastic

Material Type: Polypropylene

Product Type: Tube

Type: PFETP601