DESCRIPTION
- Butyl/EPDM diaphragm
- Made in the USA
- Polypropylene liner
- Pre-pressurized water system tank
- Steel construction
PROFLO® 62 gal Pump Tank
PFX62
Capacity:
SPECIFICATIONS
- ANSI Specifications
- ANSI 61
- Capacity
- 62 gal
- Diameter
- 22 in
- Height
- 46-3/4 in
- Lead Law Compliant
- Yes
- Material
- Steel
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Width
- 22 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday