18 in. Towel Bar in Brushed Nickel
This product has been replaced by
Manufacturer Part #PF67002ZBN
6700 Series 18 in. Towel Bar in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall Dimensions: 19.06 in. (W) x 2.69 in. (H) x 3 in. (D)
- Bar Length / Center-to-Center: 18 in.
- All metal construction
- PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
- Mounting hardware included
- Concealed screws for a streamlined aesthetic
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- 6700 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3 in
- Height:
- 2-11/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Die Cast Zinc Alloy
- Mount Type:
- Wall
- Number of Bars:
- 1
- Overall Width:
- 19-63/1000 in
- Projection:
- 3 in
- Type:
- PF6700ZBN
- WaterSense Labeled:
- No
- Width:
- 19-63/1000 in