6700 Series 24 in. Towel Bar in Oil Rubbed Bronze

Part #PF6770RB  |  Item #3157763  |  Manufacturer Part #B6701201RL-FGJ1

$16.52 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • All metal construction
  • Mounting hardware included

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: 6700 Series

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 2-15/16 in

Height: 2-11/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Zinc Die Cast

Mount Type: Wall

Number of Bars: 1

Projection: 2-15/16 in

Type: PF6770RB