DESCRIPTION

  • ABS construction
  • Flat cleanout
  • Individually bagged with 2-1/2" wood screw

PROFLO® 7-1/4 in. Plastic Cleanout Cover

PFFA7

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7-1/4 in
IsAcceptableImage
Material
Plastic

Starting at
$5.98
EACH
  • QUANTITY

DOCUMENTS