• Cart

DESCRIPTION

  • Galvanized steel construction
  • Iron pipe size
  • Two hole design

PROFLO® 7-5/32 in. Galvanized Steel Pipe Strap

PF600

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
3-1/2 in
Gauge
16
Material
Galvanized Steel
Width
7-5/32 in

Starting at
$0.22
EACH
  • QUANTITY