DESCRIPTION

  • Black reinforced rubber hose
  • Length: 50'

PROFLO® 7/8 x 50 in. Dishwasher Drain Hose

PF507N

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Fitting Size 1
7/8 in
Fitting Sizes
7/8 in
Length
50 in

Starting at
Call for Pricing
  • QUANTITY