DESCRIPTION

  • Chrome plated trim
  • Full plastic drain including SCH 40 piping
  • PVC body with brass drain spud
  • Threaded shoe: 1-1/2"
  • Two hole faceplate

PROFLO® 7.87 - 9.25 in. Waste and Overflow PVC SCH40 Push/Pull

PFWO305

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Material
Plastic
Material Type
PVC

Starting at
$44.84
EACH
  • QUANTITY