7 in. Diverter Tub Spout Slip Fitting in Brushed Nickel

Part #PFTS32BN  |  Item #4473850  |  Manufacturer Part #PFTS32BN

$39.75 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • End Connection: 1/2" CTS slip-fit
  • Extra long 7" tub spout
  • Material: Zinc
  • Pull up diverter
  • For applications where an extra long spout is required
  • CSA us listed

Documents

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: Metal

Spout Reach: 7 in

Spout Type: Diverter

Type: PFTS32BN

WaterSense Labeled: No

Width: 2-1/2 in

Frequently Purchased Together

+
+
+
+
$0

This Item: PROFLO® 7 in. Diverter Tub Spout Slip Fitting in Brushed Nickel /$39.75