Diverter Tub Spout in Brushed Nickel
This product has been replaced by
Manufacturer Part #PFTS33ZBN
Diverter Tub Spout in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extra long 7" tub spout
- Material: Zinc
- End Connection: 1/2" CTS slip-fit
- CSA us listed
- For applications where an extra long spout is required
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- MA Approved -:
- Yes
- Material:
- Metal
- Spout Reach:
- 7 in
- Spout Type:
- Diverter
- Tub Spout Reach:
- 6-7/8 in
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in