DESCRIPTION

  • CSA us listed
  • End connection: 1/2" CTS slip-fit
  • Extra long 7" tub spout
  • For applications where an extra long spout is required
  • Metal construction

PROFLO® 7 in. Tub Spout Slip Fitting

PFTS33

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
CTS Slip-Fit
End Connections
CTS Slip-Fit
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Metal
Spout Reach
7 in
Spout Type
Diverter Slip Fit
WaterSense Labeled
No

Starting at
$38.02
EACH
  • QUANTITY

DOCUMENTS