DESCRIPTION

  • 50 gal capacity
  • 70" x 40" x 20 1/2"
  • Drop-in installation
  • End drain
  • Textured slip-resistant bottom

Proflo® 70 x 40 in. Acrylic Oval Bath Tub

PFS7040

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
50 gal
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Drain Location
End
Height
20-1/2 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
70 in
Material
Acrylic
Width
40 in

Starting at
Call for Pricing
  • QUANTITY