DESCRIPTION

  • Air activated on/off switch
  • Alcove installation
  • Capacity: 40 gal
  • Eight high-flow quarter-turn directional and volume adjustable color matched whirlpool jets
  • End drain
  • Features an integral skirt and integral tile flange
  • Textured slip-resistant bottom

PROFLO® 70 x 40 in. Acrylic Oval Whirlpool

PFWPLUSA7040

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
50 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
End
Height
20-1/2 in
Horsepower
1-1/2 hp
IAPMO Listed
Yes
Installation Type
Drop-In
Length
70 in
Material
Acrylic
Number Of Jets
6
Volts
115V
Width
40 in

Starting at
Call for Pricing
  • QUANTITY