DESCRIPTION

  • 55 gal capacity
  • 72" x 42" x 19 1/2"
  • Drop-in installation
  • End drain
  • Integral arm rests
  • Optional Accessories: 6ft Removable Skirt: PFSK72
  • Textured slip-resistant bottom

PROFLO® 72 x 42 in. Acrylic Bath Tub

PFS7242A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
55 gal
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Drain Location
End
Height
19-1/2 in
IAPMO Listed
Yes
Installation Type
Drop-in
IsAcceptableImage
Length
72 in
Material
Acrylic
Width
42 in

Starting at
Call for Pricing
  • QUANTITY