DESCRIPTION

  • Air activated on/off switch

PROFLO® 72 x 42 in. Acrylic Whirlpool Bathtub with Hydro Jets

PFW7242

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
50 gal
Color Finish
White
Color Finish Category
Whites
Height
20-1/4 in
IAPMO Listed
Yes
Installation Type
Drop-In
Length
72 in
Material
Acrylic
Number Of Jets
6
Volts
120V
Width
42 in

Starting at
Call for Pricing
  • QUANTITY