DESCRIPTION

  • 55 gal capacity
  • 72" x 42" x 19 3/4"
  • Alcove installation
  • Features an integral skirt and integral tile flange
  • Textured slip-resistant bottom

PROFLO® 72 x 42 in. Alcove Bathtub with Right-Hand Drain

PFS7242RSK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
55 gal
Color Finish
Biscuit
Color Finish Category
Neutrals
Configuration
Soaker
Drain Location
Right
Height
19-3/4 in
Installation Type
Alcove
Length
72 in
Material
Acrylic
Width
42 in

Starting at
Call for Pricing
  • QUANTITY