7/8 in. OD Tube Brass Compression Sleeve

Part #PFCS78N  |  Item #5050966  |  Manufacturer Part #B6014

$2.20 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 7/8 in

    Part #PFCS78N | Item #5050966 | Mfr. Part #B6014

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.20 /EACH

    Added to your cart. View Cart

Product Details

  • Designed for use with aluminum, copper and plastic tubing
  • Not intended for use with gas of any kind
  • Use to connect compression fittings
  • PEX tube 3/8" O.D. and smaller installation requires use of plastic compression sleeve
  • Max Temperature: 250°F
  • ANSI 372
  • NSF 372

Documents

Specifications

ANSI Specifications: ANSI 372

Application: [Hydraulic, Instrumentation, Pneumatic, Potable Water]

Clean Bagged: Yes

End Connection 1: Flare

End Connections: Flare

Fits Pipe Size: 7/8 in

Fitting Type: Sleeve

Material: Brass

Maximum Pressure: 75 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

WaterSense Labeled: No